1.8TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Lenovo - 00NA271 - 10000rpm - 512e Format

  • Mfr # 00NA271-AX

  • Zoro # G9527895


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Width
2.8 in
Depth
4 in
Interface
SAS
Recording Capacity
1.80 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00NA271-AX
Zoro #
G9527895
UPC #
841280153686
Country of Origin
Unknown

Dimensions

Height
0.6 in
Width
2.8 in
Depth
4 in

Details

Item
Hard Drive
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Disk Format
512e
Form Factor
2.5"
Spindle Speed (rpm)
10000
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.80 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.