
1.92TB NVME RI E3S EC1 PE1010 SSD
Mfr # P77269-B21
Zoro # G715658951
product price:Â $17,723.99
/ea
Free Shipping & Returns
Key Features
For Use With
HPE Gen 11 Servers
Height
4.6 in
Width
7.9 in
Depth
10 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P77269-B21
Zoro #
G715658951
UPC #
-
Country of Origin
China
Dimensions
Height
4.6 in
Width
7.9 in
Depth
10 in
Details
Item
Solid State Drive
For Use With
HPE Gen 11 Servers
Interface
PCI Express NVMe
Random 4KB Read
1308969IOPS
Drive Interface Standard
PCI Express NVMe 5.0
Random 4KB Write
177226IOPS
Endurance Type
Read Intensive
Storage Capacity
1.92 TB
Endurance (DWPD)
1.43
Device Supported
Data Center
Hot Pluggable
Yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.