Axiom 1.92Tb Ep400 Lff Ssd For Lenovo
Mfr # SSDEP40SM1T9-AX
Zoro # G9804727
product price: $2,787.93
/ea
Free Shipping & Returns
Key Features
TCO Certified
Yes
Endurance (DWPD)
3.6
Environmentally Friendly
Yes
Interface
SATA
Random 4KB Write
29000IOPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40SM1T9-AX
Zoro #
G9804727
UPC #
841280181733
Country of Origin
Unknown
Details
TCO Certified
Yes
Endurance (DWPD)
3.6
Environmentally Friendly
Yes
Interface
SATA
Random 4KB Write
29000IOPS
Durability
Shock Resistant
Drive Type
Internal
Endurance (TBW)
10512 TB
Platform Supported
PC
For Use With
Storage Capacity
1.92 TB
Encryption Standard
256-bit AES
Item
Solid State Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
Server
Drive Interface Standard
SATA/600
Random 4KB Read
97000IOPS
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
540-MB/s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.