This item is Discontinued.

Axiom Axiom 1.92Tb Ev100 Lff Ssd For Hp SSDEV10HD1T9-AX

Axiom 1.92Tb Ev100 Lff Ssd For Hp (Discontinued)

  • Mfr # SSDEV10HD1T9-AX
  • Zoro # G0008947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDEV10HD1T9-AX
Zoro #
G0008947
UPC #
841280193873
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Server, Storage System
Interface
SATA/600
Recording Capacity
1.92 TB
Endurance Type
Read Intensive
Endurance (TBW)
3348 TB
Drive Type
Internal
Endurance (DWPD)
1
Operating Power Consumption
5.60 W
Form Factor
3.5"
Maximum Read Transfer Rate
500 MB/s
Maximum Write Transfer Rate
490 MB/s
Encryption Standard
256-bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.