Zoro Homepage

Axiom 1.92Tb Ev100 Lff Ssd For Hp

  • Mfr # SSDEV10ML1T9-AX

  • Zoro # G0024572


product price: $2,648.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
1.92 TB
Endurance Type
Read Intensive
Endurance (TBW)
3.35 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10ML1T9-AX
Zoro #
G0024572
UPC #
841280195839
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Interface
SATA
Recording Capacity
1.92 TB
Endurance Type
Read Intensive
Endurance (TBW)
3.35 TB
Encryption Standard
256-bit
Drive Type
Internal
Form Factor
3.5"
Maximum Write Transfer Rate
490 MB/s
Endurance (DWPD)
1
Operating Power Consumption
5 W
Maximum Read Transfer Rate
500 MB/s
Environmentally Friendly
Yes
Device Supported
Storage System
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.