Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1.92Tb Ev200 Sff Ssd For Hp

  • Mfr # SSDEV20HB1T9-AX

  • Zoro # G0752030


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1.92 TB
Drive Type
Internal
Form Factor
2.5"
Maximum Write Transfer Rate
475-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20HB1T9-AX
Zoro #
G0752030
UPC #
841280117558
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
1.92 TB
Drive Type
Internal
Form Factor
2.5"
Maximum Write Transfer Rate
475-MB/s
Maximum Read Transfer Rate
510-MB/s
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Storage Capacity
1.92 TB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.