This item is Discontinued.

No Product Image Available

Axiom 1Gb Ddr-266 Sodimm For Toshiba - Ktt3614/1G, Pa3278U-1M1G (Discontinued)

  • Mfr # KTT3614/1G-AX
  • Zoro # G0276791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTT3614/1G-AX
Zoro #
G0276791
UPC #
845282014914
Country of Origin
Unknown

Dimensions

Memory Size
1 GB

Details

Device Supported
Notebook
Item
RAM Module
Memory Speed
266 MHz
Memory Standard
DDR-266/PC-2100
Number of Pins
200
Compatibility
Memory Technology
DDR SDRAM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.