Shop AXIOM

1TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for Lenovo - 81Y9790 - 7200rpm - Hot Swappable

  • Mfr # 81Y9790-AX

  • Zoro # G9453397


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

For Use With
IBM System x Servers
Height
1 in
Width
4 in
Depth
5.8 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81Y9790-AX
Zoro #
G9453397
UPC #
841280153914
Country of Origin
Unknown

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
For Use With
IBM System x Servers
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Features
S.M.A.R.T
Standards
UL, CSA, TUV, CE, C-Tick, IEC, Taiwan (BSMI Certification), Korea EMI.
Includes
Installation Pub and Warranty, Safety Flyer.
Hot Swappable
Yes
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Drive Type
Internal
SATA Pin
7-pin
Spindle Speed
7200 rpm
Compatibility
IBM System x Servers
Device Supported
Server
Drive Interface
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
UL, CSA, TUV, CE, C-Tick, IEC, Taiwan (BSMI Certification), Korea EMI
Storage Capacity
1 TB
Environmentally Friendly
Yes
Package Contents
Hard Drive, Installation Pub and Warranty, Safety Flyer
Drive Interface Standard
SATA/600
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.