Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 1Tb C550N Series Desktop Ssd Taa

  • Mfr # AXG99251

  • Zoro # G9949785


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
1 TB
Maximum Read Transfer Rate
550-MB/s
Environmentally Friendly
Yes
Interface
SATA
Maximum Write Transfer Rate
505-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG99251
Zoro #
G9949785
UPC #
841280187216
Country of Origin
Unknown

Details

Storage Capacity
1 TB
Maximum Read Transfer Rate
550-MB/s
Environmentally Friendly
Yes
Interface
SATA
Maximum Write Transfer Rate
505-MB/s
Item
Solid State Drive
Operating Power Consumption
2.10 W
Device Supported
Tablet PC
Endurance (TBW)
625 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (DWPD)
0.57
Drive Type
Internal
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.