Zoro Homepage

Axiom 240Gb C565N Series M.2 Ssd

  • Mfr # SSDM288XT240-AX

  • Zoro # G9447219


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Maximum Read Transfer Rate
295-MB/s
Storage Capacity
240 GB
Operating Power Consumption
2.10 W
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM288XT240-AX
Zoro #
G9447219
UPC #
841280144820
Country of Origin
Unknown

Dimensions

Depth
3.1 in
Width
0.9 in

Details

Interface
SATA
Maximum Read Transfer Rate
295-MB/s
Storage Capacity
240 GB
Operating Power Consumption
2.10 W
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
315-MB/s
Environmentally Friendly
Yes
Device Supported
Motherboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.