This item is Discontinued.

No Product Image Available

Axiom 240Gb Ev100 Sff Ssd For Lenovo (Discontinued)

  • Mfr # SSDEV10LB240-AX
  • Zoro # G0742258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDEV10LB240-AX
Zoro #
G0742258
UPC #
841280116803
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
240 GB
Drive Interface
SATA
Green Environmental Attribute
Environmentally Friendly
Encryption Standard
256-bit
Max. Write Transfer Rate
260 MB/s
Hot Swappable
Yes
Max. Read Transfer Rate
500 MB/s
Drive Type
Internal
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
260-MB/s
Environmentally Friendly
Yes
Storage Capacity
240 GB
Maximum Read Transfer Rate
500-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.