This item is Discontinued.

Axiom Axiom 256Gb Sdxc Class 10 (Uhs-I U3) Flash Card SDXC10U3256-AX

Axiom 256Gb Sdxc Class 10 (Uhs-I U3) Flash Card (Discontinued)

  • Mfr # SDXC10U3256-AX
  • Zoro # G9517964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDXC10U3256-AX
Zoro #
G9517964
UPC #
841280132971
Country of Origin
Unknown

Details

Storage Capacity
256 GB
Maximum Read Speed
95 MB/s
Maximum Write Speed
30 MB/s
Features
Environmentally Friendly
Speed Class Rating
Class 10/UHS-I (U3)
Type
SDXC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.