Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Axiom Axiom 25Gbase-Aoc Sfp28 Active Optical Cable Arista Compatible 1M AOC-S-S-25G-1M-AX

Axiom 25Gbase-Aoc Sfp28 Active Optical Cable Arista Compatible 1M (Discontinued)

  • Mfr # AOC-S-S-25G-1M-AX
  • Zoro # G9599155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOC-S-S-25G-1M-AX
Zoro #
G9599155
UPC #
841280173035
Country of Origin
Unknown

Dimensions

Bandwidth
25 Gbps
Cable Length
3.28 ft

Details

Item
Optical Cable
End 1 Connection Type
SFP28 Network - Male
End 2 Connection Type
SFP28 Network - Male
Standards
TAA Compliant
Features
Active Optical Technology (AOT)
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.