
Axiom 25Gbase-Aoc Sfp28 Active Optical Cable Ruckus Compatible 10M (Discontinued)
- Mfr # E25G-SFP28-AOC-1001-AX
- Zoro # G9986316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25G-SFP28-AOC-1001-AX
Zoro #
G9986316
UPC #
841280186882
Country of Origin
Unknown
Dimensions
Length - Patch Cord
32.81 ft
Bandwidth - Fiber Optic Cable
25 Gbps
Details
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SFP28 Network; SFP28 Network
Features
Active Optical Technology (AOT)
Color
Aqua
Cable Type
Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.