This item is Discontinued.

Axiom Axiom 2Gb Ddr3-1333 Udimm Taa Compliant AXG23791803/1

Axiom 2Gb Ddr3-1333 Udimm Taa Compliant (Discontinued)

  • Mfr # AXG23791803/1
  • Zoro # G0412600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG23791803/1
Zoro #
G0412600
UPC #
845282073881
Country of Origin
Unknown

Dimensions

Width
1.2 in
Thickness
157.5 mil
Length
5.3 in
Memory Size
2 GB

Details

Standards
TAA Compliant
Number of Pins
240
Memory Speed
1333 MHz
Item
RAM Module
Memory Standard
DDR3-1333/PC3-10600
Memory Technology
DDR3 SDRAM
Form Factor
UDIMM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.