Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb

  • Mfr # AXHD2TB5427A32M

  • Zoro # G0827490


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
2 TB
Depth
3.9 in
Speed
5400 RPM
Drive Interface Standard
SATA/600
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXHD2TB5427A32M
Zoro #
G0827490
UPC #
841280138355
Country of Origin
Unknown

Dimensions

Depth
3.9 in
Width
2.8 in
Height
0.3 in

Details

Storage Capacity
2 TB
Speed
5400 RPM
Drive Interface Standard
SATA/600
Interface
SATA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.