Axiom 2TB 6Gb/s SATA 7.2K RPM LFF Hot-Swap HDD for HP - 658079-B21, 658102-001

  • Mfr # 658079-B21-AX

  • Zoro # G0560781


product price:  $1,527.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant ML350 Gen9 (G9) HP-Compaq - ProLiant ML110 Gen9 (G9) HP-Compaq - ProLiant DL120 Gen9 (G9) HP-Compaq - ProLiant DL360p Gen8 (G8) HP-Compaq - ProLiant DL380p Gen8 (G8) HP-Compaq - ProLiant ML350p Gen8 (G8) HP-Compaq - ProLiant ML350e Gen8 (G8) HP-Compaq - ProLiant ML310e Gen8 (G8) HP-Compaq - ProLiant DL320e Gen8 (G8) HP-Compaq - ProLiant DL360e Gen8 (G8) HP-Compaq - ProLiant DL60 Gen9 (G9) HP-Compaq - ProLiant ML150 Gen9 (G9) HP-Compaq - ProLiant DL380 Gen9 (G9) HP-Compaq - ProLiant DL360 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen8 (G8) HP-Compaq - ProLiant DL385p Gen8 (G8) HP-Compaq - ProLiant DL380e Gen8 (G8)
Height
1"
Width
4.4"
Depth
7.4"
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
658079-B21-AX
Zoro #
G0560781
UPC #
845282080735
Country of Origin
Unknown

Dimensions

Height
1"
Width
4.4"
Depth
7.4"

Details

Item
Hard Drive
For Use With
HP-Compaq - ProLiant ML350 Gen9 (G9) HP-Compaq - ProLiant ML110 Gen9 (G9) HP-Compaq - ProLiant DL120 Gen9 (G9) HP-Compaq - ProLiant DL360p Gen8 (G8) HP-Compaq - ProLiant DL380p Gen8 (G8) HP-Compaq - ProLiant ML350p Gen8 (G8) HP-Compaq - ProLiant ML350e Gen8 (G8) HP-Compaq - ProLiant ML310e Gen8 (G8) HP-Compaq - ProLiant DL320e Gen8 (G8) HP-Compaq - ProLiant DL360e Gen8 (G8) HP-Compaq - ProLiant DL60 Gen9 (G9) HP-Compaq - ProLiant ML150 Gen9 (G9) HP-Compaq - ProLiant DL380 Gen9 (G9) HP-Compaq - ProLiant DL360 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen9 (G9) HP-Compaq - ProLiant DL160 Gen8 (G8) HP-Compaq - ProLiant DL385p Gen8 (G8) HP-Compaq - ProLiant DL380e Gen8 (G8)
Interface
SATA
Recording Capacity
2 TB
Drive Type
Internal
Spindle Speed (rpm)
7200
Maximum External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Average Latency
4.16 ms
Form Factor
3.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.