This item is Discontinued.

Axiom Axiom 32Gb Ddr4-2666 Ecc Rdimm For Apple - Mp2666Rc/32G-Ax MP2666RC/32G-AX

Axiom 32Gb Ddr4-2666 Ecc Rdimm For Apple - Mp2666Rc/32G-Ax (Discontinued)

  • Mfr # MP2666RC/32G-AX
  • Zoro # G9583448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2666RC/32G-AX
Zoro #
G9583448
UPC #
841280163722
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Number of Modules
1 x 32GB
Error Checking
ECC
Memory Speed
2666 MHz
Item
RAM Module
Memory Standard
DDR4-2666/PC4-21300
Number of Pins
288
Form Factor
RDIMM
Device Supported
iMac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.