Zoro Homepage

Axiom 32Gb Ddr4-2666 Ecc Rdimm For Hp - 815100-B21

  • Mfr # 815100-B21-AX

  • Zoro # G9361590


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Signal Processing
Registered
Memory Standard
DDR4-2666/PC4-21300
CAS Latency
CL19
Memory Speed
2666 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815100-B21-AX
Zoro #
G9361590
UPC #
841280144202
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Features
Environmentally Friendly
Signal Processing
Registered
Memory Standard
DDR4-2666/PC4-21300
CAS Latency
CL19
Item
RAM Module
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Number of Pins
288
Compatibility
HP-Compaq: ProLiant DL360 Gen10 (G10) HP-Compaq: ProLiant DL380 Gen10 (G10)
Memory Voltage
1.20V
Error Checking
ECC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.