This item is Discontinued.

Axiom Axiom 32Gbase-Lw Sfp+ For Cisco DS-SFP-FC32G-LW-AX

Axiom 32Gbase-Lw Sfp+ For Cisco (Discontinued)

  • Mfr # DS-SFP-FC32G-LW-AX
  • Zoro # G0939542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-SFP-FC32G-LW-AX
Zoro #
G0939542
UPC #
841280179433
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Item
SFP+
Fiber Optic Mode
Single-mode
Network Technology
32GBase-LW, Fiber Channel
Interfaces/Ports Details
(1) LC Fiber Channel Network
Number of Ports
1
Compatibility
MSA Compliant
Ethernet Technology
32 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.