Zoro Homepage

Axiom 3.84Tb Ep400 Lff Ssd For Hp

  • Mfr # SSDEP40ML3T8-AX

  • Zoro # G0043116


product price: $4,850.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
3.84 TB
Features
Environmentally Friendly; Hot Swappable
Encryption Standard
256-bit
Endurance (DWPD)
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40ML3T8-AX
Zoro #
G0043116
UPC #
841280195587
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
3.84 TB
Features
Environmentally Friendly; Hot Swappable
Encryption Standard
256-bit
Endurance (DWPD)
3.6
Drive Type
Internal
Form Factor
3.5 in
Endurance (TBW)
12318.72 TB
For Use With
HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen10 (G10)
Device Supported
Server
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.