Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 3.84Tb Ev200 Sff Ssd For Dell

  • Mfr # SSDEV20DJ3T8-AX

  • Zoro # G9581409


product price: $4,515.99
/ea
Free Shipping & Returns

Key Features

Endurance (TBW)
5466 TB
Drive Type
Internal
Maximum Read Transfer Rate
520-MB/s
Environmentally Friendly
Yes
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DJ3T8-AX
Zoro #
G9581409
UPC #
841280152801
Country of Origin
Unknown

Details

Endurance (TBW)
5466 TB
Drive Type
Internal
Maximum Read Transfer Rate
520-MB/s
Environmentally Friendly
Yes
Device Supported
Server
Encryption Standard
256-bit
Drive Interface Standard
SATA/600
Operating Power Consumption
4.10 W
Maximum Write Transfer Rate
480-MB/s
Storage Capacity
3.84 TB
For Use With
Dell Servers: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R840, PowerEdge R940
Item
Solid State Drive
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Endurance (DWPD)
1.4
Interface
SATA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.