Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axiom 3.84Tb Ev200 Sff Ssd For Lenovo

  • Mfr # SSDEV20IC3T8-AX

  • Zoro # G0755792


product price: $4,515.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Environmentally Friendly
Yes
Maximum Read Transfer Rate
540-MB/s
Hot Swappable
Yes
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20IC3T8-AX
Zoro #
G0755792
UPC #
841280117862
Country of Origin
Unknown

Details

Drive Type
Internal
Environmentally Friendly
Yes
Maximum Read Transfer Rate
540-MB/s
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
480-MB/s
Storage Capacity
3.84 TB
Item
Solid State Drive
Interface
SATA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.