Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 12M QSFP-H40G-AOC12M-AX

Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 12M (Discontinued)

  • Mfr # QSFP-H40G-AOC12M-AX
  • Zoro # G9559270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-H40G-AOC12M-AX
Zoro #
G9559270
UPC #
841280167881
Country of Origin
Unknown

Dimensions

Bandwidth
40 Gbps
Cable Length
39.37 ft

Details

Item
Optical Cable
End 1 Connection Type
QSFP+ Network - Male
End 2 Connection Type
QSFP+ Network - Male
Color
Aqua
For Use With
Network Device
Features
Active Optical Technology (AOT)
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.