
Axiom 40Gbase-Aoc Qsfp+ Active Optical Cable Juniper Compatible 2M (Discontinued)
- Mfr # JNP-40G-AOC-2M-AX
- Zoro # G9792504
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JNP-40G-AOC-2M-AX
Zoro #
G9792504
UPC #
841280181115
Country of Origin
Unknown
Dimensions
Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
6.56 ft
Details
Fiber Optic Connector Type
QSFP+ Network - Male; QSFP+ Network - Male
Color
Aqua
For Use With
Network Device
Features
Active Optical Technology (AOT)
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.