This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Cisco QSFP-4X10G-AOC5M-AX

Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Cisco (Discontinued)

  • Mfr # QSFP-4X10G-AOC5M-AX
  • Zoro # G9563866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSFP-4X10G-AOC5M-AX
Zoro #
G9563866
UPC #
841280167850
Country of Origin
Unknown

Dimensions

Bandwidth
40 Gbps
Cable Length
16.4 ft

Details

Item
Optical Cable
End 1 Connection Type
QSFP Network
End 2 Connection Type
SFP+ Network
Color
Gray
For Use With
Network Device
Features
Active Optical Technology (AOT)
Cable Type
Fiber Optic

Description

Axiom 40GBASE-AOC QSFP+ to 4 SFP+ Active Optical Cable Cisco Compatible, 5m - 16.40 ft Fiber Optic Network Cable for Network Device - First End: 1 x QSFP Network - Second End: 4 x SFP+ Network - 40-Gbit/s - Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.