This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Dell 470-ABMP-AX

Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Dell (Discontinued)

  • Mfr # 470-ABMP-AX
  • Zoro # G9623899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-ABMP-AX
Zoro #
G9623899
UPC #
841280176005
Country of Origin
Unknown

Dimensions

Length - Patch Cord
32.81 ft
Bandwidth - Fiber Optic Cable
40 Gbps

Details

Item - Data Cable
Fan-out Cable
Features
Active Optical Technology (AOT)
Fiber Optic Connector Type
QSFP+ Network; SFP+ Network
Color
Orange
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.