This item is Discontinued.

Axiom Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Juniper JNP-QSFP-AOCBO-3M-AX

Axiom 40Gbase-Aoc Qsfp+ To 4 Sfp+ Active Optical Cable Juniper (Discontinued)

  • Mfr # JNP-QSFP-AOCBO-3M-AX
  • Zoro # G9589994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-AOCBO-3M-AX
Zoro #
G9589994
UPC #
841280172991
Country of Origin
Unknown

Dimensions

Bandwidth - Fiber Optic Cable
40 Gbps
Length - Patch Cord
9.84 ft

Details

For Use With
Network Device
Fiber Optic Connector Type
QSFP+ Network; SFP+ Network
Item - Data Cable
Network Cable
Features
Active Optical Technology (AOT)
Cable Type
Fiber Optic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.