This item is Discontinued.

Axiom Axiom 40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 0.5M 40G-QSFP-C-00501-AX

Axiom 40Gbase-Cr4 Qsfp+ Active Dac Cable Brocade Compatible 0.5M (Discontinued)

  • Mfr # 40G-QSFP-C-00501-AX
  • Zoro # G9619315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40G-QSFP-C-00501-AX
Zoro #
G9619315
UPC #
841280168956
Country of Origin
Unknown

Dimensions

Cable Length
1.64 ft

Details

Cable Type
Fiber Optic
Item
Network Cable
Features
Passive
Compatibility
Brocade ICX 7450 Switch
Device Supported
Network Device
Data Transfer Rate
40 Gbit/s
Connector on First End Details
QSFP+ Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.