This item is Discontinued.

Axiom Axiom 40Gbase-Cr4 Qsfp+ To 4 10Gbase-Cu Sfp+ Passive Dac Dell 332-1654-AX

Axiom 40Gbase-Cr4 Qsfp+ To 4 10Gbase-Cu Sfp+ Passive Dac Dell (Discontinued)

  • Mfr # 332-1654-AX
  • Zoro # G9432080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332-1654-AX
Zoro #
G9432080
UPC #
841280143618
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Cable Type
Twinaxial
Item
Network Cable
Features
Passive
Device Supported
Network Device
Data Transfer Rate
40 Gbps
Connector Type on First End
QSFP+ Network - Male
Connector Type on Second End
SFP+ Network - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.