This item is Discontinued.

Axiom Axiom 40Gbase-Sr4 Qsfp+ Transceiver For Juniper - Qsfpp-40Gbase-Sr4 QSFPP-40GBASE-SR4-AX

Axiom 40Gbase-Sr4 Qsfp+ Transceiver For Juniper - Qsfpp-40Gbase-Sr4 (Discontinued)

  • Mfr # QSFPP-40GBASE-SR4-AX
  • Zoro # G0941441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFPP-40GBASE-SR4-AX
Zoro #
G0941441
UPC #
841280168246
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA CompliantJuniper MX Series Routers
Fiber Optic Mode
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO/MTP
Number of Ports
1
Interfaces/Ports Details
(1) MPO/MTP 40GBase-SR4 Network
Type
QSFP+
Network Technology
40GBase-SR4
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.