This item is Discontinued.

Axiom Axiom 480Gb Enterprise Ev100 2.5-Inch Hot-Swap Sata Ssd For Dell 400-ATGP-AX

Axiom 480Gb Enterprise Ev100 2.5-Inch Hot-Swap Sata Ssd For Dell (Discontinued)

  • Mfr # 400-ATGP-AX
  • Zoro # G9482185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-ATGP-AX
Zoro #
G9482185
UPC #
841280152580
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Dell PowerEdge: R640, R740, R940, R740XD, C6420
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Form Factor
2.5"
Hot Pluggable
Yes
Drive Interface Standard
SATA/600
Device Supported
Server
Storage Capacity
480 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.