Zoro Homepage

Axiom 480Gb Ep400 Sff Ssd For Dell

  • Mfr # SSDEP40DJ480-AX

  • Zoro # G9579729


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Interface
SATA
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40DJ480-AX
Zoro #
G9579729
UPC #
841280160721
Country of Origin
Unknown

Details

Drive Type
Internal
Device Supported
Server
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Interface
SATA
Encryption Standard
256-bit
Operating Power Consumption
4.10 W
Maximum Read Transfer Rate
510-MB/s
Maximum Write Transfer Rate
485-MB/s
For Use With
Dell Servers: PowerEdge C6420, PowerEdge R240, PowerEdge R340, PowerEdge R440, PowerEdge R640, PowerEdge R6415, PowerEdge R740, R740xd, PowerEdge R7415, PowerEdge R7425, PowerEdge R840, PowerEdge R940
Item
Solid State Drive
Drive Interface Standard
SATA/600
Endurance (DWPD)
3.6
Storage Capacity
480 GB
Endurance (TBW)
3080 TB
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.