This item is Discontinued.

Axiom Axiom 480Gb Ev100 Sff Ssd For Dell SSDEV10DJ480-AX

Axiom 480Gb Ev100 Sff Ssd For Dell (Discontinued)

  • Mfr # SSDEV10DJ480-AX
  • Zoro # G9581497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV10DJ480-AX
Zoro #
G9581497
UPC #
841280161070
Country of Origin
Unknown

Details

For Use With
Dell PowerEdge Servers: C6420, R240, R340, R440, R640, R6415, R740, R740xd, R7415, R7425, R840, R940
Maximum Write Transfer Rate
440-MB/s
Interface
SATA
Maximum Read Transfer Rate
500-MB/s
Endurance (DWPD)
0.3
Drive Type
Internal
Item
Solid State Drive
Encryption Standard
256-bit
Endurance Type
Read Intensive
Drive Interface Standard
SATA/600
Endurance (TBW)
275 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
480 GB
Environmentally Friendly
Yes
Device Supported
Server
Operating Power Consumption
5.60 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.