This item is Discontinued.

Axiom Axiom 480Gb Ev100 Sff Ssd For Hp 804593-B21-AX

Axiom 480Gb Ev100 Sff Ssd For Hp (Discontinued)

  • Mfr # 804593-B21-AX
  • Zoro # G0838970
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804593-B21-AX
Zoro #
G0838970
UPC #
841280128011
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
480 GB
Drive Type
Internal
Form Factor
2.5"
Encryption Standard
256-bit
Maximum Read Transfer Rate
500-MB/s
Maximum Write Transfer Rate
440-MB/s
Environmentally Friendly
Yes
Storage Capacity
480 GB
Hot Swappable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.