Zoro Homepage

Axiom 480Gb Ev200 Sff Ssd For Dell

  • Mfr # SSDEV20DJ480-AX

  • Zoro # G9582160


product price: $791.99
/ea
Free Shipping & Returns

Key Features

For Use With
Server
Interface
SATA/600
Recording Capacity
480 GB
Operating Power Consumption
4.10 W
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEV20DJ480-AX
Zoro #
G9582160
UPC #
841280162794
Country of Origin
Unknown

Details

Item
Solid State Drive
For Use With
Server
Interface
SATA/600
Recording Capacity
480 GB
Operating Power Consumption
4.10 W
Drive Type
Internal
Encryption Standard
256-bit
Endurance (DWPD)
1.4
Form Factor
2.5"
Maximum Read Transfer Rate
520 MB/s
Maximum Write Transfer Rate
480 MB/s
Endurance (TBW)
683 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.