This item is Discontinued.

Axiom Axiom 4Ft Cat5E 350Mhz Patch Cable Molded Boot (Black) C5EMB-K4-AX

Axiom 4Ft Cat5E 350Mhz Patch Cable Molded Boot (Black) (Discontinued)

  • Mfr # C5EMB-K4-AX
  • Zoro # G0819556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5EMB-K4-AX
Zoro #
G0819556
UPC #
841280125751
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Features
Environmentally Friendly
Wire Gauge
24 AWG
Color
Black
Cable Type
Category 5e
Frequency
350 MHz
For Use With
Network Device
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.