This item is Discontinued.

Axiom Axiom 4Ft Cat6 550Mhz Patch Cable Non-Booted (Green) C6NB-N4-AX

Axiom 4Ft Cat6 550Mhz Patch Cable Non-Booted (Green) (Discontinued)

  • Mfr # C6NB-N4-AX
  • Zoro # G0840249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6NB-N4-AX
Zoro #
G0840249
UPC #
841280126321
Country of Origin
Unknown

Dimensions

Length - Patch Cord
4 ft

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Wire Gauge
24 AWG
Color
Green
Frequency
550 MHz
Features
Environmentally Friendly
Cable Type
Category 6
For Use With
Network Device
Contact Plating
Gold

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.