
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGP-MM4GBD-AX
Zoro #
G0302280
UPC #
845282059212
Country of Origin
Unknown
Dimensions
Thickness
149.6 mil
Length
2.7 in
Width
1.2 in
Memory Size
4 GB
Details
Form Factor
SoDIMM
Device Supported
Notebook
Number of Pins
204
Memory Standard
DDR3-1333/PC3-10660
Item
RAM Module
Memory Speed
1333 MHz
Memory Technology
DDR3 SDRAM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.