This item is Discontinued.

Axiom Axiom 4Gb Ddr3-1600 Udimm AX31600E11Z/4L

Axiom 4Gb Ddr3-1600 Udimm (Discontinued)

  • Mfr # AX31600E11Z/4L
  • Zoro # G0484448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX31600E11Z/4L
Zoro #
G0484448
UPC #
845282084818
Country of Origin
Unknown

Dimensions

Thickness
157.5 mil
Memory Size
4 GB

Details

Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM
Compatibility
ASUS - Z9PE-D8 WSIntel - DX79SI MotherboardIntel - DX79SR MotherboardIntel - S4600LH2/LT2 ServerIntel - Server Board DS2600GZSynology - RackStation RS10613xs+SuperMicro - X8DTU-FSuperMicro - SuperServer 2027GR-TRFTSuperMicro - X10SLL-F Motherboard
Number of Pins
240
Error Checking
ECC
Device Supported
Server
Memory Standard
DDR3-1600/PC3L-12800
Item
RAM Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.