This item is Discontinued.

Axiom Axiom 64Gb Ddr4-2933 Ecc Rdimm - Ax42933R21G/64G AX42933R21G/64G

Axiom 64Gb Ddr4-2933 Ecc Rdimm - Ax42933R21G/64G (Discontinued)

  • Mfr # AX42933R21G/64G
  • Zoro # G9903287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AX42933R21G/64G
Zoro #
G9903287
UPC #
841280184147
Country of Origin
Unknown

Dimensions

Memory Size
64 GB

Details

Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Standard
DDR4-2933/PC4-23466
Item
RAM Module
Number of Pins
288
Form Factor
DIMM
CAS Latency
CL21
Memory Rank
Dual-rank
Memory Voltage
1.2V
Memory Speed
2933 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.