6TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Lenovo - 7XB7A00044

  • Mfr # 7XB7A00044-AX

  • Zoro # G9791007


product price:  $1,110.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkSystem SR550 Server
Interface
SAS
Recording Capacity
6 TB
Spindle Speed (rpm)
7200
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00044-AX
Zoro #
G9791007
UPC #
841280181412
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Interface
SAS
Recording Capacity
6 TB
Spindle Speed (rpm)
7200
Drive Type
Internal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.