This item is Discontinued.

No Product Image Available

Axiom 8Gb Ddr3-1600 Sodimm Kit For Apple (Discontinued)

  • Mfr # MD633G/A-AX
  • Zoro # G0421448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD633G/A-AX
Zoro #
G0421448
UPC #
845282071542
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Number of Modules
(2) 4GB
Compatibility
Apple - MacBook Pro (15-inch, Mid 2012), Apple - MacBook Pro (13-inch, Mid 2012), Apple - Mac mini (Late 2012), Apple - iMac (21.5-inch, Late 2012), Apple - iMac (27-inch, Late 2012), Apple - Mac mini Server (Late 2012).
Item
RAM Module
Number of Pins
204
Memory Standard
DDR3-1600/PC3-12800
Device Supported
Desktop PC
Memory Speed
1600 MHz
Memory Technology
DDR3 SDRAM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.