This item is Discontinued.

No Product Image Available

Axiom 8Gb Ddr3-1600 Sodimm Kit For Apple (Discontinued)

  • Mfr # MF494G/A-AX
  • Zoro # G0539991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF494G/A-AX
Zoro #
G0539991
UPC #
845282080995
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Memory Speed
1600 MHz
Memory Technology
DDR3L SDRAM
Number of Modules
(2) 4GB
Compatibility
Apple - iMac (27-inch, Late 2013), Apple - iMac (21.5-inch, Mid 2014) Core i5 2.7GHz - 2.9GHz - Core i7 3.1GHz, Apple - iMac (Retina 5K, 27-inch, Late 2014), Apple - iMac Retina 5K 27-inch (Mid 2015).
Number of Pins
204
Device Supported
Notebook
Memory Standard
DDR3L-1600/PC3L-12800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.