
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX31866R13A/8G
Zoro #
G0501272
UPC #
845282081787
Country of Origin
Unknown
Dimensions
Thickness
157.5 mil
Memory Size
8 GB
Details
Signal Processing
Registered
Number of Pins
240
Memory Standard
DDR3-1866/PC3-14900
Error Checking
ECC
Device Supported
Server
Memory Technology
DDR3 SDRAM
Compatibility
ASUS - Z9PE-D8 WSIntel - S4600LH2/LT2 ServerIntel - Server Board DS2600GZSuperMicro - X9DRi-LN4F+ MotherboardSuperMicro - SuperServer 2027GR-TRFTSuperMicro - X9QRi-F+ MotherboardSuperMicro - X9DRG-QF Motherboard
Memory Speed
1866 MHz
Item
RAM Module
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.