8TB 6Gb/s SATA 7.2K RPM LFF 512e Hot-Swap HDD for Dell - AXD-PE800072SF6

  • Mfr # AXD-PE800072SF6

  • Zoro # G9508380


product price:  $1,135.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge R230, Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron), Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426), Dell - PowerEdge R320, Dell - PowerEdge R330, Dell - PowerEdge R410, Dell - PowerEdge R415, Dell - PowerEdge R420, Dell - PowerEdge R430, Dell - PowerEdge R510, Dell - PowerEdge R515, Dell - PowerEdge R520, Dell - PowerEdge R530, Dell - PowerEdge R610, Dell - PowerEdge R620, Dell - PowerEdge R710 , Dell - PowerEdge R720, Dell - PowerEdge R720xd, Dell - PowerEdge R730Dell - PowerEdge R730xd, Dell - PowerEdge T310, Dell - PowerEdge T320, Dell - PowerEdge T330, Dell - PowerEdge T410, Dell - PowerEdge T420, Dell - PowerEdge T430, Dell - PowerEdge T610, Dell - PowerEdge T620, Dell - PowerEdge T630, Dell - PowerEdge T710, Dell - PowerVault DL2100, Dell - PowerVault DL2200, Dell - PowerVault NX300, Dell - PowerVault NX3000, Dell - PowerVault NX3200
Speed
7200 RPM
Device Supported
Server
Hot Swappable
Yes
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AXD-PE800072SF6
Zoro #
G9508380
UPC #
841280151712
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell - PowerEdge R230, Dell - PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron), Dell - PowerEdge R310 (Xeon X3400 series, Xeon L3426), Dell - PowerEdge R320, Dell - PowerEdge R330, Dell - PowerEdge R410, Dell - PowerEdge R415, Dell - PowerEdge R420, Dell - PowerEdge R430, Dell - PowerEdge R510, Dell - PowerEdge R515, Dell - PowerEdge R520, Dell - PowerEdge R530, Dell - PowerEdge R610, Dell - PowerEdge R620, Dell - PowerEdge R710 , Dell - PowerEdge R720, Dell - PowerEdge R720xd, Dell - PowerEdge R730Dell - PowerEdge R730xd, Dell - PowerEdge T310, Dell - PowerEdge T320, Dell - PowerEdge T330, Dell - PowerEdge T410, Dell - PowerEdge T420, Dell - PowerEdge T430, Dell - PowerEdge T610, Dell - PowerEdge T620, Dell - PowerEdge T630, Dell - PowerEdge T710, Dell - PowerVault DL2100, Dell - PowerVault DL2200, Dell - PowerVault NX300, Dell - PowerVault NX3000, Dell - PowerVault NX3200
Speed
7200 RPM
Device Supported
Server
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Drive Type
Internal
Buffer
128 MB
Storage Capacity
8 TB
Disk Format
512e

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.