Axiom 8Tb 6Gb/S Sata 7.2K Rpm Lff Hotswap Hdd

  • Mfr # 793695-B21-AX

  • Zoro # G0759609


product price:  $1,118.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP Proliant Servers: ProLiant DL120 Gen9 (G9), ProLiant DL160 Gen8 (G8), ProLiant DL160 Gen9 (G9), ProLiant DL20 Gen9 (G9), ProLiant DL320e Gen8 (G8), ProLiant DL360 Gen9 (G9), ProLiant DL360p Gen8 (G8), ProLiant DL380 Gen9 (G9), ProLiant DL380e Gen8 (G8), ProLiant DL380p Gen8 (G8), ProLiant DL385p Gen8 (G8), ProLiant DL60 Gen9 (G9), ProLiant DL80 Gen9 (G9), ProLiant ML110 Gen9 (G9), ProLiant ML150 Gen9 (G9), ProLiant ML30 Gen9 (G9), ProLiant ML310e Gen8 (G8), ProLiant ML310e Gen8 v2 (G8), ProLiant ML350 Gen9 (G9), ProLiant ML350e Gen8 (G8), ProLiant ML350p Gen8 (G8)
Interface
SATA/600
Recording Capacity
8 TB
Drive Type
Internal
Spindle Speed (rpm)
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793695-B21-AX
Zoro #
G0759609
UPC #
841280114953
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
HP Proliant Servers: ProLiant DL120 Gen9 (G9), ProLiant DL160 Gen8 (G8), ProLiant DL160 Gen9 (G9), ProLiant DL20 Gen9 (G9), ProLiant DL320e Gen8 (G8), ProLiant DL360 Gen9 (G9), ProLiant DL360p Gen8 (G8), ProLiant DL380 Gen9 (G9), ProLiant DL380e Gen8 (G8), ProLiant DL380p Gen8 (G8), ProLiant DL385p Gen8 (G8), ProLiant DL60 Gen9 (G9), ProLiant DL80 Gen9 (G9), ProLiant ML110 Gen9 (G9), ProLiant ML150 Gen9 (G9), ProLiant ML30 Gen9 (G9), ProLiant ML310e Gen8 (G8), ProLiant ML310e Gen8 v2 (G8), ProLiant ML350 Gen9 (G9), ProLiant ML350e Gen8 (G8), ProLiant ML350p Gen8 (G8)
Interface
SATA/600
Recording Capacity
8 TB
Drive Type
Internal
Spindle Speed (rpm)
7200
Form Factor
3.5"
Buffer
128 MB
Disk Format
512e
Hot Swappable
Yes
Device Supported
Server
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.