
8TB 6Gb/s SATA 7.2K RPM LFF 3.5-inch Enterprise Bare Hard Drive - 7200rpm - 3 Year Warranty
Mfr # AXHD8TB7235A32E
Zoro # G0752292
product price:Â $1,064.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Spindle Speed
7200 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
AXHD8TB7235A32E
Zoro #
G0752292
UPC #
841280113291
Country of Origin
Unknown
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
8 TB
Speed
7200 RPM
Drive Type
Internal
Spindle Speed
7200 rpm
Drive Interface
SATA/600
Drive Interface Standard
SATA/600
Storage Capacity
8 TB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.