Enterprise MG MG10AFA22TE 22 TB Hard Drive - Internal - SATA - 7200rpm - 512e Format

  • Mfr # MG10AFA22TE

  • Zoro # G914878341


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
22 TB
Speed
7200 RPM
Storage Capacity
22 TB
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG10AFA22TE
Zoro #
G914878341
UPC #
-
Country of Origin
Philippines

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
22 TB
Speed
7200 RPM
Storage Capacity
22 TB
Disk Format
512e
Drive Type
Internal
Buffer
512 MB
Series
MG
Drive Interface
SATA
Product Line
Enterprise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.