Axiom 960GB Enterprise Pro EP400 2.5-inch Hot-Swap SATA SSD for HP - 872348-B21 - Hot Swappable

  • Mfr # 872348-B21-AX

  • Zoro # G9478868


product price:  $2,079.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
960 GB
Drive Type
Internal
Drive Carrier
Yes
Hot Swappable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
872348-B21-AX
Zoro #
G9478868
UPC #
841280152139
Country of Origin
Unknown

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
960 GB
Drive Type
Internal
Drive Carrier
Yes
Hot Swappable
Yes
Drive Interface
SATA/600
Device Supported
Server
Endurance Type
Mixed Use
Drive Interface Standard
SATA/600
Storage Capacity
960 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.